Philippe Hugonnard 'NYPD Police' Canvas Art, 30x47
Mfr # PH01468-C3047GG
Zoro # G701581034
Key Features
- Subject Still Life
- Artist Philippe Hugonnard
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PH01468-C3047GG
- Zoro # G701581034
- UPC # 193420883107
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Still Life |
Artist | Philippe Hugonnard |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Philippe Hugonnard
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a police car in the center of the frame.
Prominent Colors: White, Grey, Black, Red, Tan
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- 5 STAR HOTEL COLLECTION Pillow Case, 300 Solid, 4" Hem, 21x31", PK12 (1S17295)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- TRADEMARK FINE ART Gustav Klimt 'Fulfillment' Canvas Art, 24x32 (BL0401-C2432GG)
- TRADEMARK FINE ART Janet Pidoux 'Relaxing Tabbies' Canvas Art, 20x47 (ALI36506-C2047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Ultramarine Wave Ii' Canvas Art, 14x14 (WAP06922-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Verdant Stratum I' Canvas Art, 35x47 (WAG07230-C3547GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Ready For The Hunt Barn Owl' Canvas Art, 16x24 (ALI33816-C1624GG)
- SIGNMISSION Grandpa The Legend Circle Corrugated Plastic Sign (C-16-CIR-WS-Grandpa the legend)
- Trademark Fine Art Wall Art & Decor