Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24
Mfr # PH00590-C1624GG
Zoro # G601565677
Key Features
- Artist Philippe Hugonnard
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Transportation
Product Information
- Brand Trademark Fine Art
- MFR # PH00590-C1624GG
- Zoro # G601565677
- UPC # 192055586292
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Philippe Hugonnard |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Transportation |
Description
- Artist: Philippe Hugonnard
- Subject: Transportation
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green car facing the left side of the frame.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24 (WAP01491-C824GG)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 112' Canvas Art, 16x24 (ALI9323-C1624GG)
- TRADEMARK FINE ART Modigliani 'Paul Guillaume' Canvas Art, 16x24 (AA01779-C1624GG)
- TRADEMARK FINE ART Carolyne Hawley 'Princess Cow' Canvas Art, 14x19 (WAG12031-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'Indecision' Canvas Art, 24x24 (ALI1028-C2424GG)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder: Set of Two (QL957556)
- Trademark Fine Art Wall Art & Decor