Philippe Hugonnard 'Gapstow Bridge Central Park' Canvas Art, 14x14
Mfr # PH0278-C1414GG
Zoro # G401595744
Key Features
- Style Contemporary
- Artist Phillipe Hugonnard
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PH0278-C1414GG
- Zoro # G401595744
- UPC # 190836120000
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Contemporary |
Artist | Phillipe Hugonnard |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Phillipe Hugonnard
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Gapstow Bridge on a snowy day in Central Park.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Waterproof Sheet, Twin, 72x36", Wht, Flat (560-8037-0023)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- TRADEMARK FINE ART Piper Rhue 'Mesa Designs Ii' Canvas Art, 8x19 (WAP08074-C819GG)
- TRADEMARK FINE ART Edouard Manet 'Fishing, C.1862-63' Canvas Art, 12x19 (BL02249-C1219GG)
- TRADEMARK FINE ART The Macneil Studio 'Black Mountain Sheep Landscape' Canvas Art, 12x19 (ALI8991-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24 (ALI40987-C1824GG)
- TRADEMARK FINE ART Peter Svoboda 'The Man And His Dream' Canvas Art, 30x47 (1X02579-C3047GG)
- TRADEMARK FINE ART Van Gogh 'Irises In A Vase' Canvas Art, 14x19 (AA00894-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Table Football' Canvas Art, 16x24 (ALI9035-C1624GG)
- Trademark Fine Art Wall Art & Decor