Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32
Mfr # PH0161-C2232GG
Zoro # G101580293
Key Features
- Artist Philippe Hugonnard
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # PH0161-C2232GG
- Zoro # G101580293
- UPC # 190836042395
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Philippe Hugonnard |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: Philippe Hugonnard
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the base of the Eiffel Tower surrounded by snowy trees.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 17" Tall, Dracaena, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch (I 9573)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Grey (MTRCT6024GY)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Architecture Columns' Canvas Art, 18x18 (PH01341-C1818GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Sunny Nook, Hotel Bel-Air' Canvas Art, 30x47 (DLG01016-C3047GG)
- TRADEMARK FINE ART Melissa Wang 'Dreamcatchers I' Canvas Art, 18x24 (WAG07726-C1824GG)
- TRADEMARK FINE ART Geno Peoples 'Bayou Joes' Canvas Art, 35x47 (ALI19516-C3547GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo' Canvas Art, 12x19 (WAP02384-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 35x47 (ALI41137-C3547GG)
- TRADEMARK FINE ART Harry Verschelden 'The Architects Of Fantasy' Canvas Art, 18x24 (1X03260-C1824GG)
- Trademark Fine Art Wall Art & Decor