Peter Svoboda 'The Man And His Dream' Canvas Art, 30x47
Mfr # 1X02579-C3047GG
Zoro # G401299741
Key Features
- Artist Peter Svoboda
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # 1X02579-C3047GG
- Zoro # G401299741
- UPC # 192055158956
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Peter Svoboda |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Description
- Artist: Peter Svoboda
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mountain landscape covered in snow filling the scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- TRADEMARK FINE ART Silvia Vassileva 'Variation Blue Grey II' Canvas Art, 14x14 (WAP03037-C1414GG)
- TRADEMARK FINE ART John James Audubon 'American White Pelican' Canvas Art, 16x24 (BL01258-C1624GG)
- TRADEMARK FINE ART Karen Fields 'Full Vase' Canvas Art, 35x47 (ALI30896-C3547GG)
- TRADEMARK FINE ART Courtney Prahl 'Abstract Coastal Ii' Canvas Art, 35x47 (WAP09187-C3547GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 24x24 (WAP02449-C2424GG)
- TRADEMARK FINE ART The Macneil Studio 'Gapstow Bridge' Canvas Art, 12x19 (ALI9056-C1219GG)
- Trademark Fine Art Wall Art & Decor