Peter Svoboda 'Morning Ride' Canvas Art, 30x47
Mfr # 1X02625-C3047GG
Zoro # G901303948
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Natural Modern
- Artist Peter Svoboda
Product Information
- Brand Trademark Fine Art
- MFR # 1X02625-C3047GG
- Zoro # G901303948
- UPC # 192055160799
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Natural Modern |
Artist | Peter Svoboda |
Description
- Artist: Peter Svoboda
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dark landscape with fog rolling through the fields.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- GRINDMASTER CECILWARE Faucet Assembly (D017A)
- TRADEMARK FINE ART Paul Gauguin 'Seaweed Gatherers, 1889' Canvas Art, 22x32 (BL0063-C2232GG)
- TRADEMARK FINE ART Jimenez 'Dia de Trabajo' Canvas Art, 35x47 (MA031-C3547GG)
- TRADEMARK FINE ART Anton Pieck 'A Busy Store' Canvas Art, 16x24 (ALI38402-C1624GG)
- TRADEMARK FINE ART Vilhelm Hammershoi 'Interior of Courtyard' Canvas Art, 14x19 (AA01836-C1419GG)
- TRADEMARK FINE ART Saurabh Sirohiya 'Fisher Women Catching Fishes' Canvas Art, 30x47 (1X14487-C3047GG)
- TRADEMARK FINE ART Barbara Keith 'Dachshund In The Bay' Canvas Art, 14x19 (ALI25069-C1419GG)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- Trademark Fine Art Wall Art & Decor