Per Anders 'Ill Give You a Daisy a Day' Canvas Art, 24x32
Mfr # IC00290-C2432GG
Zoro # G601514927
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Per Anders
- Subject Abstract
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # IC00290-C2432GG
- Zoro # G601514927
- UPC # 194189101051
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Per Anders |
Subject | Abstract |
Style | Modern & Contemporary |
Description
- Artist: Per Anders
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract of daisies in orange, white and yellow.
Prominent Colors: White, Grey, Tan, Yellow, Blue
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Gray (5CRY6)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- TRADEMARK FINE ART 'Map of Mexico or New Spain 1625' Canvas Art, 18x24 (BL00605-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers I Turquoise' Canvas Art, 30x47 (WAP04176-C3047GG)
- TRADEMARK FINE ART Hilary Winfield 'Up With The Sun Orange Green' Canvas Art, 16x47 (ALI23087-C1647GG)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Still Life Of Oranges' Canvas Art, 18x24 (BL01943-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- JACK POST FOLDING TREE STAND 28"" (95-2864)
- Trademark Fine Art Wall Art & Decor