Pela Studio 'Life Recipies I Border' Canvas Art, 14x19
Mfr # WAP05572-C1419GG
Zoro # G501672758
Key Features
- Style Mid-Century Modern
- Artist Pela Studio
- Subject Cuisine
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP05572-C1419GG
- Zoro # G501672758
- UPC # 192664184032
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Mid-Century Modern |
Artist | Pela Studio |
Subject | Cuisine |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Pela Studio
- Subject: Cuisine
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a "Recipe for Love" in vintage-style text on a filigreed black background with a border of cream and black stripes.
Prominent Colors: Black, Tan, Grey
Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- ELK STUDIO Blue Butterfly Dimensional Wall Art - Blue (S0036-11999)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- TRADEMARK FINE ART Ata Alishahi 'Bird Collection 37' Canvas Art, 14x14 (ALI22466-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24 (WAP10434-C1824GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls ' Canvas Art, 16x24 (BL01488-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade III' Canvas Art, 24x24 (ALI4124-C2424GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline WB-1' Canvas Art, 12x19 (MW0409-C1219GG)
- Trademark Fine Art Wall Art & Decor