Paul Gauguin 'Winter Landscape' Canvas Art, 24x32
Mfr # BL0369-C2432GG
Zoro # G801513737
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
- Artist Paul Gauguin
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # BL0369-C2432GG
- Zoro # G801513737
- UPC # 886511093874
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscapes |
Artist | Paul Gauguin |
Style | Traditional |
Description
- Artist: Paul Gauguin
- Subject: Landscapes
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a winter landscape.
Paul Gauguin was a leading Post-Impressionist painter. His bold experimentation with coloring led directly to the Synthetist style of modern art while his expression of the inherent meaning of the subjects in his paintings, under the influence of the cloisonnist style, paved the way to Primitivism and the return to the pastoral. He was also an influential exponent of wood engraving and woodcuts as art forms.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair and Table Storage Cart, 800 lb. Load Capacity (4ADD5)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- CORRELL Table Truck for Rectangle Folding Tables, 28" W, 72" L, Walnut (T282-01)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 17' Canvas Art, 12x19 (ALI18950-C1219GG)
- TRADEMARK FINE ART June Erica Vess 'Circular Momentum Ii' Canvas Art, 24x32 (WAG00758-C2432GG)
- TRADEMARK FINE ART Hans Jorgen Lindeloff 'Cirrus Clouds At Midnight' Canvas Art, 12x19 (1X07291-C1219GG)
- TRADEMARK FINE ART Tim Otoole 'Clouds In Motion I' Canvas Art, 14x19 (WAG11600-C1419GG)
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Blue Bird Ii' Canvas Art, 14x14 (ALI21031-C1414GG)
- TRADEMARK FINE ART Dean Russo 'German Shepherd' Canvas Art, 35x47 (ALI0238-C3547GG)
- Trademark Fine Art Wall Art & Decor