Patrick Sullivan 'Guitars Electric' Canvas Art, 24x32
Mfr # ALI45366-C2432GG
Zoro # G501502680
Key Features
- Artist Patrick Sullivan
- Subject Music
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI45366-C2432GG
- Zoro # G501502680
- UPC # 193420716665
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Patrick Sullivan |
Subject | Music |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Patrick Sullivan
- Subject: Music
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features guitars line up next to each other over white.
Prominent Colors: White, Grey, Red, Tan, Green, Light Blue, Turquoise
Patrick lives in Wilmington, NC, with his wife Susan, their daughter Niki, 3 dogs & 2 cats. They also have two sons and two grandsons. Patrick is a self-taught watercolorist with an extensive background in drafting, commercial art and engraving. �Years of training in the commercial arts have taught me to paint exactly what I see�, says Patrick. �However, watercolor is such an expressive and unpredictable medium that I am always excited about the outcome of each new painting and what the finished work will communicate to others.� Patrick has published over 80 prints to date, both open and limited editions.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104CH)
- RACK EM RACKS Rack Em Racks 9088-B Universal Wire Basket; Black - 18 x 6 x 8 in. (9088-B)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- TRADEMARK FINE ART Vintage Lavoie 'Religious 1' Canvas Art, 12x19 (ALI20014-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'New York City Blue Teal Skyline' Canvas Art, 30x47 (MT01512-C3047GG)
- TRADEMARK FINE ART Christian Anker Knudsen 'When Sleep Overwhelms' Canvas Art, 22x32 (1X00553-C2232GG)
- TRADEMARK FINE ART Laurie Korsgaden 'Blue Bird Pink Flowers' Canvas Art, 24x32 (ALI41993-C2432GG)
- Trademark Fine Art Wall Art & Decor