Pablo Esteban 'Tuscan Landscape 1' Canvas Art, 14x19
Mfr # ALI45242-C1419GG
Zoro # G501503120
Key Features
- Subject Landscape
- Artist Pablo Esteban
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # ALI45242-C1419GG
- Zoro # G501503120
- UPC # 193420712568
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Landscape |
Artist | Pablo Esteban |
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Description
- Artist: Pablo Esteban
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Tuscan house in the center of a green landscape.
Prominent Colors: Yellow, Light Blue, Brown, Blue, Tan, Wine, Orange
Born in Santiago, Chile, Pablo attended Chile�s University of Antofagastas Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989,to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- SP RICHARDS Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Putty (LLR42293)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 18x24 (ALI36629-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Clear Water Indigo And Gray' Canvas Art, 18x18 (WAP06806-C1818GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunset' Canvas Art, 14x32 (MA0710-C1432GG)
- TRADEMARK FINE ART The Macneil Studio 'Baby Boy's Cot' Canvas Art, 30x47 (ALI09627-C3047GG)
- TRADEMARK FINE ART Ryan Fowler 'Baby Hedgehog' Canvas Art, 18x18 (WAP06295-C1818GG)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- TRADEMARK FINE ART Eric Joyner 'Robo King' Canvas Art, 12x24 (ALI1038-C1224GG)
- Trademark Fine Art Wall Art & Decor