Pablo Esteban 'Thick White Vase And Flowers' Canvas Art, 18x24
Mfr # ALI46138-C1824GG
Zoro # G101504008
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Pablo Esteban
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI46138-C1824GG
- Zoro # G101504008
- UPC # 193420904833
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Pablo Esteban |
Style | Modern & Contemporary |
Description
- Artist: Pablo Esteban
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white vase and flowers with red horizontal stripes
Prominent Colors: White, Wine, Red, Black, Tan, Orange, Yellow
Born in Santiago, Chile, Pablo attended Chile�s University of Antofagasta�s Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989, to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile. Currently, Pablo is primarily devoted to producing posters and originals on canvas. The themes are as diverse as the trends of the world of decor. A wide range of materials are employed, from the most classic such as inks, acrylics, oils, to in-house techniques producing unique and innovative works of art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Drafting Chair, 24" to 29", Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-AD-GG)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- SIGNMISSION Paradise Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999688)
- TRADEMARK FINE ART Sylvie Demers 'Cellulaires' Canvas Art, 18x24 (ALI0889-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47 (ALI7736-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Hope' Canvas Art, 14x14 (ALI37474-C1414GG)
- TRADEMARK FINE ART Kirk Reinert 'Satin And Chinchilla' Canvas Art, 14x14 (ALI30829-C1414GG)
- TRADEMARK FINE ART Design Fabrikken 'Close Up Fabrikken' Canvas Art, 14x19 (IC01314-C1419GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- TRADEMARK FINE ART Gustav Klimt 'Fulfillment' Canvas Art, 24x32 (BL0401-C2432GG)
- Trademark Fine Art Wall Art & Decor