Pablo Esteban 'Shell Over Beige 2' Canvas Art, 12x19
Mfr # ALI45024-C1219GG
Zoro # G201505578
Key Features
- Artist Pablo Esteban
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # ALI45024-C1219GG
- Zoro # G201505578
- UPC # 193420703887
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Pablo Esteban |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Description
- Artist: Pablo Esteban
- Subject: Still Life
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features seashells in the center of a blue tile frame.
Prominent Colors: Light Blue, White, Blue, Tan, Grey
Born in Santiago, Chile, Pablo attended Chile�s University of Antofagastas Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989,to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- SHOPSOL Workbench Chair, Vinyl Seat, Back (3010002)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- TRADEMARK FINE ART Lantern Press 'Pancakes' Canvas Art, 16x24 (ALI09562-C1624GG)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- TRADEMARK FINE ART Julia Contacessi 'Moroccan Stardust I' Canvas Art, 16x32 (WAG12028-C1632GG)
- TRADEMARK FINE ART June Erica Vess 'Neutral Floral Gesture Vii' Canvas Art, 14x19 (WAG09073-C1419GG)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- TRADEMARK FINE ART Eric Joyner 'Robo King' Canvas Art, 12x24 (ALI1038-C1224GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Winter Cactus Allover' Canvas Art, 24x32 (ALI42637-C2432GG)
- Trademark Fine Art Wall Art & Decor