Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 24x32
Mfr # ALI46194-C2432GG
Zoro # G501515208
Key Features
- Artist Pablo Esteban
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI46194-C2432GG
- Zoro # G501515208
- UPC # 193420907087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Pablo Esteban |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Pablo Esteban
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features palm trees off of a balcony view.
Prominent Colors: Brown, Green, Tan, Black
Born in Santiago, Chile, Pablo attended Chile�s University of Antofagasta�s Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989, to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile. Currently, Pablo is primarily devoted to producing posters and originals on canvas. The themes are as diverse as the trends of the world of decor. A wide range of materials are employed, from the most classic such as inks, acrylics, oils, to in-house techniques producing unique and innovative works of art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Majestic Elephant Sculptural Pedestal (KY5015)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'The Threshold of Silence' Canvas Art, 22x32 (PSL0373-C2232GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline WB-1' Canvas Art, 12x19 (MW0409-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Still life with Billiard Balls' Canvas Art, 14x14 (ALI46744-C1414GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Gliding' Canvas Art, 14x19 (ALI38214-C1419GG)
- Trademark Fine Art Wall Art & Decor