Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32
Mfr # ALI11622-C2432GG
Zoro # G001344193
Key Features
- Artist Oxana Ziaka
- Subject Animal
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI11622-C2432GG
- Zoro # G001344193
- UPC # 191344778486
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Oxana Ziaka |
Subject | Animal |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Oxana Ziaka
- Subject: Animal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat sitting in the center of the frame looking towards the right of the frame.
I was born in 1969 in Russia, and I currently live in France. I graduated from the Moscow school of Fine Arts. I have mastered different techniques, like watercolour painting, oil painting, lace drawing and Byzantine icon painting. My artwork aims at bringing out an optimistic and fantastic view of the world, thanks to bright colours and enchanting reinterpretation of various subjects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Window' Canvas Art, 35x35 (ALI36494-C3535GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Mom And Dads At Christmas' Canvas Art, 12x19 (ALI15686-C1219GG)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- TRADEMARK FINE ART Richard Wallich 'Christmas House' Canvas Art, 14x19 (ALI5903-C1419GG)
- TRADEMARK FINE ART Joanne Porter 'Holiday Amaryllis' Canvas Art, 14x19 (ALI30453-C1419GG)
- TRADEMARK FINE ART Maria Rytova 'Christmas Bright Composition 5' Canvas Art, 24x24 (ALI31228-C2424GG)
- CELEBRATIONS 7 ft. Slim LED 400 lights Pine Christmas Tree (TBP70S05A)
- Trademark Fine Art Holiday Decor