Oxana Ziaka 'Candy Cats' Canvas Art, 35x47
Mfr # ALI11430-C3547GG
Zoro # G001349280
Key Features
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Subject Animal
- Artist Oxana Ziaka
Product Information
- Brand Trademark Fine Art
- MFR # ALI11430-C3547GG
- Zoro # G001349280
- UPC # 191344770855
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animal |
Artist | Oxana Ziaka |
Description
- Artist: Oxana Ziaka
- Subject: Animal
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three cats on a purple background with patterns in them.
I was born in 1969 in Russia, and I currently live in France. I graduated from the Moscow school of Fine Arts. I have mastered different techniques, like watercolour painting, oil painting, lace drawing and Byzantine icon painting. My artwork aims at bringing out an optimistic and fantastic view of the world, thanks to bright colours and enchanting reinterpretation of various subjects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (17455)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, Twin (GP130344)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance VI' Canvas Art, 24x24 (WAP00617-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note III' Canvas Art, 24x24 (WAP0252-C2424GG)
- TRADEMARK FINE ART Chris Vest 'Spring Doe' Canvas Art, 24x32 (WAG02863-C2432GG)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- Trademark Fine Art Wall Art & Decor