Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19
Mfr # ALI11573-C1419GG
Zoro # G301351617
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Oxana Ziaka
- Subject Animal
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # ALI11573-C1419GG
- Zoro # G301351617
- UPC # 191344776505
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Oxana Ziaka |
Subject | Animal |
Style | Eclectic |
Description
- Artist: Oxana Ziaka
- Subject: Animal
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of alpacas standing on a hill with a pattern on it.
I was born in 1969 in Russia, and I currently live in France. I graduated from the Moscow school of Fine Arts. I have mastered different techniques, like watercolour painting, oil painting, lace drawing and Byzantine icon painting. My artwork aims at bringing out an optimistic and fantastic view of the world, thanks to bright colours and enchanting reinterpretation of various subjects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 95"Wx43"D, Mocha (N136-MOC)
- TRADEMARK FINE ART June Erica Vess 'Vertigo Ii' Canvas Art, 14x19 (WAG11792-C1419GG)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- PAULSON DESIGNS Auburn 16x36 Jordan-Hare Stadium Canvas (AUBJH1636)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 24x24 (BL0408-C2424GG)
- TRADEMARK FINE ART Guercino 'Death Of Cleopatra' Canvas Art, 24x32 (AA00340-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Dallas Texas City Map' Canvas Art, 18x24 (MT02262-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave I' Canvas Art, 14x14 (WAP07778-C1414GG)
- TRADEMARK FINE ART Chin H. Shin 'Rainy Day 6' Canvas Art, 18x24 (IC02409-C1824GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 12x19 (ALI17229-C1219GG)
- TRADEMARK FINE ART Claire Doherty 'Firefighter Headgear Patent 1926 Black' Canvas Art, 18x24 (CDO0057-C1824GG)
- Trademark Fine Art Wall Art & Decor