Oscar Ortiz 'Offerings From Our Land' Canvas Art, 12x19
Mfr # ALI45145-C1219GG
Zoro # G201506438
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Oscar Ortiz
- Subject People
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # ALI45145-C1219GG
- Zoro # G201506438
- UPC # 193420708684
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Oscar Ortiz |
Subject | People |
Style | Eclectic |
Description
- Artist: Oscar Ortiz
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman with blue hair holding a basket of fruit.
Prominent Colors: Brown, Tan, Yellow, Green, Orange, Grey, Purple, Red
Oscar Ortiz was born in Manhattan, New York, USA in 1964. He started painting and selling his pieces back in 2002. Eventually he moved into selling prints and licensing his art internationally. His paintings have graced calendars, CDs, magazines, posters and others. Organizations, like UNESCO, have used his images for several purposes. Among his most recent projects are illustrating an award winning children book, "The Poet Upstairs� (published by Arte Publico) and a text book for National Geographic Learning. The artist�s paintings are executed in different mediums such as oil, alkyd, casein, acrylics, colored pencils, inks and mixed media. Oscar is sought after and celebrated throughout the world for his bright but controlled Caribbean colors. �Happy", "exciting", "peaceful� and �energetic� are common adjectives expressed by his collectors when describing his artwork. Whether at home or abroad, Oscar drinks fresh brewed black coffee at 3 PM or so as his favorite method of staying rooted with his Puerto Rican upbringing. He is still dating his High School sweet heart after marrying her in 1986. As a person, Oscar holds an unblemished record of imperfection. A half way done painting makes it all better.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- TRADEMARK FINE ART Color Bakery 'Olive Branch I' Canvas Art, 14x14 (ALI4809-C1414GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting V' Canvas Art, 24x24 (WAG05869-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Bathroom Linen' Canvas Art, 14x19 (ALI24945-C1419GG)
- TRADEMARK FINE ART Peggy Harris 'Beagle Scout' Canvas Art, 35x35 (ALI42264-C3535GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Patio Hotel Bel Air' Canvas Art, 16x24 (DLG00395-C1624GG)
- Trademark Fine Art Wall Art & Decor