Oscar Ortiz 'Five Daisies' Canvas Art, 35x47
Mfr # ALI45136-C3547GG
Zoro # G601504317
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
- Subject People
- Artist Oscar Ortiz
Product Information
- Brand Trademark Fine Art
- MFR # ALI45136-C3547GG
- Zoro # G601504317
- UPC # 193420708394
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Subject | People |
Artist | Oscar Ortiz |
Description
- Artist: Oscar Ortiz
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman holding flowers over a black background.
Prominent Colors: Black, Yellow, Orange, Wine, Tan, Brown
Oscar Ortiz was born in Manhattan, New York, USA in 1964. He started painting and selling his pieces back in 2002. Eventually he moved into selling prints and licensing his art internationally. His paintings have graced calendars, CDs, magazines, posters and others. Organizations, like UNESCO, have used his images for several purposes. Among his most recent projects are illustrating an award winning children book, "The Poet Upstairs� (published by Arte Publico) and a text book for National Geographic Learning. The artist�s paintings are executed in different mediums such as oil, alkyd, casein, acrylics, colored pencils, inks and mixed media. Oscar is sought after and celebrated throughout the world for his bright but controlled Caribbean colors. �Happy", "exciting", "peaceful� and �energetic� are common adjectives expressed by his collectors when describing his artwork. Whether at home or abroad, Oscar drinks fresh brewed black coffee at 3 PM or so as his favorite method of staying rooted with his Puerto Rican upbringing. He is still dating his High School sweet heart after marrying her in 1986. As a person, Oscar holds an unblemished record of imperfection. A half way done painting makes it all better.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK (H555-U-WHT-1-MAGN)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- VICKERMAN 23 in. Artificial Marigold Mum Bush x 5, Yellow (FJ210507)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- TRADEMARK FINE ART Claude Monet 'Regatta at Argenteuil' Canvas Art, 12x19 (AA01252-C1219GG)
- TRADEMARK FINE ART Nick Bantock 'Tree of Life' Canvas Art, 14x14 (ALI2224-C1414GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Corridor In The Asylum Paper' Canvas Art, 35x47 (BL02030-C3547GG)
- TRADEMARK FINE ART David Galchutt 'From the Garden' Canvas Art, 16x24 (ALI46972-C1624GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Brownie' Canvas Art, 35x35 (ALI38125-C3535GG)
- Trademark Fine Art Wall Art & Decor