Nicky Kumar 'Tulips' Canvas Art, 14x19
Mfr # ALI12547-C1419GG
Zoro # G701360455
Key Features
- Artist Nicky Kumar
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI12547-C1419GG
- Zoro # G701360455
- UPC # 191344817536
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Nicky Kumar |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Nicky Kumar
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features orange flowers on a white background.
At one time I aspired to move up within the corporate world, but after some time discovered that this was at odds with my true self which manifested physically and mentally. I discovered mandalas as part of my healing process and discovered their ability to instill calm in myself, and the persons viewing them. My passion for creating mandalas runs deep and is evident in my work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Lily Floral Arrangement in Round Vase, 5 Cream Artificial Flowers in Decorative Clear Glass Bowl (278290CXN)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- ICEBERG Rectangle Folding Table, 60" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65377)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- TRADEMARK FINE ART Lantern Press 'Sports 6' Canvas Art, 16x24 (ALI8880-C1624GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- TRADEMARK FINE ART Cheryl Baynes 'Poppy Whimsy Vi' Canvas Art, 35x47 (WAG00730-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Poetique 1' Canvas Art, 14x14 (ALI24845-C1414GG)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Arctic Nature' Canvas Art, 16x24 (PSL01087-C1624GG)
- DESIGN TOSCANO The Last Supper Art Glass (GM1019)
- Trademark Fine Art Wall Art & Decor