Nicky Kumar 'Colorful Feather' Canvas Art, 12x19
Mfr # ALI43899-C1219GG
Zoro # G101493906
Key Features
- Subject Still Life
- Artist Nicky Kumar
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI43899-C1219GG
- Zoro # G101493906
- UPC # 192664837716
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Still Life |
Artist | Nicky Kumar |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Nicky Kumar
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful feather over a gray background.
Prominent Colors: Grey, Light Blue, Blue, Purple, Green, Pink
At one time I aspired to move up within the corporate world, but after some time discovered that this was at odds with my true self which manifested physically and mentally. I discovered mandalas as part of my healing process and discovered their ability to instill calm in myself, and the persons viewing them. My passion for creating mandalas runs deep and is evident in my work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 14x14 (ALI9043-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Fireweed' Canvas Art, 16x24 (ALI32430-C1624GG)
- EMPIRE Empire HRW10TL 10; 000 BTU LPG Radiant VF Heater with Thermostat (HRW10TL)
- Trademark Fine Art Wall Art & Decor