Nicky Boehme 'Stillness Of Christmas' Canvas Art, 10x32
Mfr # ALI43776-C1032GG
Zoro # G801492100
Key Features
- Artist Nicky Boehme
- Style Modern & Contemporary
- Subject Seasonal
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI43776-C1032GG
- Zoro # G801492100
- UPC # 192664832797
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 10 in x 32 in |
Details
Artist | Nicky Boehme |
Style | Modern & Contemporary |
Subject | Seasonal |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Nicky Boehme
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cityscape full of snow with a seasonal theme.
Prominent Colors: Grey, Blue, Light Blue, White, Tan
Nicky Boehmes paintings of quaint, peaceful, scenes awash with dramatic light and vibrant color, draw the viewer into a romantic and memorable adventure of a special place and time. Ms. Boehme studied Technical art at the Oakland Art Institute in California and went on to become the Art Director of several national art agencies. It was at this time that she received numerous awards as an illustrator and graphic designer.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- TRADEMARK FINE ART Geno Peoples 'White Christmas' Canvas Art, 10x19 (ALI19586-C1019GG)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- TRADEMARK FINE ART Janelle Penner 'Retro Christmas IV' Canvas Art, 14x14 (WAP03494-C1414GG)
- TRADEMARK FINE ART Mary Urban 'Lovely Llamas Christmas Vi' Canvas Art, 8x19 (WAP10056-C819GG)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- Trademark Fine Art Holiday Decor