Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19
Mfr # 1X03067-C1219GG
Zoro # G201306168
Key Features
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
- Artist Natalia Simongulashvili
Product Information
- Brand Trademark Fine Art
- MFR # 1X03067-C1219GG
- Zoro # G201306168
- UPC # 192055189936
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Artist | Natalia Simongulashvili |
Description
- Artist: Natalia Simongulashvili
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman playing a cello in the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range Iv' Canvas Art, 14x19 (WAG03999-C1419GG)
- TRADEMARK FINE ART Old Red Truck 'Glacier National Park' Canvas Art, 35x47 (ALI21523-C3547GG)
- TRADEMARK FINE ART Avery Tillmon 'Field Day Dusty Pink' Canvas Art, 35x35 (WAP06017-C3535GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18 (WAG13266-C1818GG)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- TRADEMARK FINE ART Kurt Shaffer 'Pink Lotus In The Sky' Canvas Art, 14x14 (KS01400-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pathway Into The Light' Canvas Art, 35x47 (DLG00970-C3547GG)
- Trademark Fine Art Wall Art & Decor