Natalia Simongulashvili 'Metamorphosis Leaves' Canvas Art, 14x14
Mfr # 1X08178-C1414GG
Zoro # G701328813
Key Features
- Style Modern & Contemporary
- Artist Natalia Simongulashvili
- Subject Figurative
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X08178-C1414GG
- Zoro # G701328813
- UPC # 193420095791
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Artist | Natalia Simongulashvili |
Subject | Figurative |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Natalia Simongulashvili
- Subject: Figurative
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a womans face with leaves on her head.
Prominent Colors: Green, Black, Grey, Brown
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- TRADEMARK FINE ART Ilmari 'Autumn landscape with clouds' Canvas Art, 24x24 (AA01449-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVII' Canvas Art, 14x14 (WAP00626-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red Apple Quilt Barns' Canvas Art, 18x24 (ALI41154-C1824GG)
- TRADEMARK FINE ART Robert Oates 'Smoky Cape' Canvas Art, 12x19 (1X07973-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART Emma Scarvey 'Rainbow Fish Iii' Canvas Art, 18x24 (WAG11667-C1824GG)
- DESIGN TOSCANO Rameses I Between Horus and Anubis Wall Frieze (QL136311)
- Trademark Fine Art Wall Art & Decor