Naomi Mccavitt 'Sporting Vi' Canvas Art, 24x24
Mfr # WAG05870-C2424GG
Zoro # G301596322
Key Features
- Subject Sports
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Naomi McCavitt
Product Information
- Brand Trademark Fine Art
- MFR # WAG05870-C2424GG
- Zoro # G301596322
- UPC # 193420188783
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Sports |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Naomi McCavitt |
Description
- Artist: Naomi McCavitt
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a soccer ball over a white background.
Prominent Colors: White, Black, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- FLASH FURNITURE Red 3' x 10' Modern Plush Abstract Area Rug (KP-RG952-310-RD-GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Church' Canvas Art, 8x24 (PH01488-C824GG)
- TRADEMARK FINE ART Unknown 'Antique World Globes' Canvas Art, 14x19 (WAG02404-C1419GG)
- TRADEMARK FINE ART Karen Fields 'Border Boho Ii' Canvas Art, 12x24 (WAG06639-C1224GG)
- TRADEMARK FINE ART Rio 'Kentucky Derby' Canvas Art, 35x47 (MA0356-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- TRADEMARK FINE ART Ethan Harper 'Rooster Sketch Ii' Canvas Art, 24x32 (WAG11763-C2432GG)
- Trademark Fine Art Wall Art & Decor