Naomi Mccavitt 'Sporting V' Canvas Art, 24x24
Mfr # WAG05869-C2424GG
Zoro # G501595453
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Sports
- Style Modern & Contemporary
- Artist Naomi McCavitt
Product Information
- Brand Trademark Fine Art
- MFR # WAG05869-C2424GG
- Zoro # G501595453
- UPC # 193420188745
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Sports |
Style | Modern & Contemporary |
Artist | Naomi McCavitt |
Description
- Artist: Naomi McCavitt
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a baseball glove over a white background.
Prominent Colors: White, Brown, Tan, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Iv' Canvas Art, 18x18 (WAG05868-C1818GG)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- TRADEMARK FINE ART Colin Dixon 'Gloomy Drive Ahead' Canvas Art, 12x19 (1X03915-C1219GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cartouche And Floral Ii' Canvas Art, 24x47 (WAG00351-C2447GG)
- TRADEMARK FINE ART Michael Tompsett 'Arkansas Map' Canvas Art, 14x19 (MT0356-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- TRADEMARK FINE ART Rio 'Key West Villa' Canvas Art, 18x24 (MA0198-C1824GG)
- TRADEMARK FINE ART Daniel Springgay 'The End Of The World' Canvas Art, 16x24 (1X14759-C1624GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 14x14 (ALI15108-C1414GG)
- Trademark Fine Art Wall Art & Decor