Naomi Mccavitt 'Sporting Ii' Canvas Art, 24x24
Mfr # WAG05867-C2424GG
Zoro # G601595520
Key Features
- Subject Sports
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Naomi McCavitt
Product Information
- Brand Trademark Fine Art
- MFR # WAG05867-C2424GG
- Zoro # G601595520
- UPC # 193420188660
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Sports |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Naomi McCavitt |
Description
- Artist: Naomi McCavitt
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a baseball over a white background.
Prominent Colors: White, Pink, Grey, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- BOSS Black Posture Chair (B305)
- HILLMAN 58 10 Blued Cut Tack (122595)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- TRADEMARK FINE ART Ron Parker 'Marysville Falls' Canvas Art, 18x24 (ALI32744-C1824GG)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- TRADEMARK FINE ART Yale Gurney 'Park Guells Converse' Canvas Art, 30x47 (YG7187-C3047GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- TRADEMARK FINE ART Charles Daubigny 'The Lock at Optevoz 1859' Canvas, 30x47 (BL0159-C3047GG)
- TRADEMARK FINE ART The Macneil Studio 'Red Wine' Canvas Art, 18x18 (ALI8979-C1818GG)
- Trademark Fine Art Wall Art & Decor