Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18
Mfr # WAG04777-C1818GG
Zoro # G901591468
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Naomi McCavitt
- Style Modern & Contemporary
- Subject Sports
Product Information
- Brand Trademark Fine Art
- MFR # WAG04777-C1818GG
- Zoro # G901591468
- UPC # 193420108446
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Naomi McCavitt |
Style | Modern & Contemporary |
Subject | Sports |
Description
- Artist: Naomi McCavitt
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a football still over a black background.
Prominent Colors: Black, Grey, White, Blue, Tan, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- DURAMAX Neo Folding Table (68053)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 35x35 (WAG04777-C3535GG)
- TRADEMARK FINE ART Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47 (ALI38386-C3547GG)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan I' Canvas Art, 18x18 (WAG17593-C1818GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Chris Moyer 'View To The Splash Zone' Canvas Art, 22x32 (ALI41449-C2232GG)
- Trademark Fine Art Wall Art & Decor