Monte Nagler 'Hawaiian Falls Big Island' Canvas Art, 14x19
Mfr # ALI44915-C1419GG
Zoro # G601506267
Key Features
- Style Modern & Contemporary
- Artist Monte Nagler
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI44915-C1419GG
- Zoro # G601506267
- UPC # 193420655773
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Monte Nagler |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Monte Nagler
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tall palm trees under a cloudy sky.
Prominent Colors: Grey, White, Black
Monte Nagler began photographing seriously after studying with Ansel Adams. �It was during that period of intensive work thatI realized that making photographs is a way to experience beauty instead of just looking at it,� Nagler says. He believes that photographers should communicate feelings that are inside them. Through their photographs, a photographer should be saying This is what I saw and felt and I�d like to share that! His photographs, which have won numerous awards, are found in many private and public collections including the DetroitInstitute of Arts; the University of Michigan Museum of Art; the Dayton Art Institute; the Grand Rapids Museum of Art; the Center for Creative Photography; The Brooklyn Museum; The State of Michigan; General Electric Corporation; BASFCorporation; Compuware; and Ford, Chrysler, and General Motors. Galleries and art dealers throughout the country alsorepresent his photography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Roses II' Canvas Art, 24x24 (WAP0477-C2424GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Early Bird' Canvas Art, 18x18 (ALI21022-C1818GG)
- TRADEMARK FINE ART Tim Otoole 'Water Reflection I' Canvas Art, 14x14 (WAG05537-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Mermaid Under The Sea 1' Canvas Art, 10x32 (ALI17488-C1032GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Winter Elk Ii' Canvas Art, 14x19 (WAG10214-C1419GG)
- Trademark Fine Art Wall Art & Decor