Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32
Mfr # ALI44792-C2232GG
Zoro # G601505314
Key Features
- Subject Landscape
- Artist Monte Nagler
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI44792-C2232GG
- Zoro # G601505314
- UPC # 193420650990
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Landscape |
Artist | Monte Nagler |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Monte Nagler
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tall trees under a bright sky.
Prominent Colors: Tan, Brown, White, Black
Monte Nagler began photographing seriously after studying with Ansel Adams. �It was during that period of intensive work thatI realized that making photographs is a way to experience beauty instead of just looking at it,� Nagler says. He believes that photographers should communicate feelings that are inside them. Through their photographs, a photographer should be saying This is what I saw and felt and I�d like to share that! His photographs, which have won numerous awards, are found in many private and public collections including the DetroitInstitute of Arts; the University of Michigan Museum of Art; the Dayton Art Institute; the Grand Rapids Museum of Art; the Center for Creative Photography; The Brooklyn Museum; The State of Michigan; General Electric Corporation; BASFCorporation; Compuware; and Ford, Chrysler, and General Motors. Galleries and art dealers throughout the country alsorepresent his photography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- TRADEMARK FINE ART Karen Fields 'Abstract Clouds' Canvas Art, 12x19 (WAG06432-C1219GG)
- TRADEMARK FINE ART Art Of The Cigar 'Fox And Hound' Canvas Art, 22x32 (ALI38888-C2232GG)
- TRADEMARK FINE ART Jai Johnson 'Red Door Farmhouse' Canvas Art, 30x47 (ALI14100-C3047GG)
- TRADEMARK FINE ART Michael Tompsett 'Arkansas Map' Canvas Art, 14x19 (MT0356-C1419GG)
- TRADEMARK FINE ART Roderick Stevens 'Movie Typewriter' Canvas Art, 35x35 (RS1005-C3535GG)
- TRADEMARK FINE ART Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47 (BL0263-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 16x32 (WAG05650-C1632GG)
- Trademark Fine Art Wall Art & Decor