Monica Fleet 'Lani' Cavas Art, 18x24
Mfr # MF032-C1824GG
Zoro # G501539341
Key Features
- Size 18 in x 24 in
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Nature
- Artist Monica Fleet
Product Information
- Brand Trademark Fine Art
- MFR # MF032-C1824GG
- Zoro # G501539341
- UPC # 844296086658
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Monica Fleet
- Subject: Nature
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pond.
Monica Fleet has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- REGAL COMFORT 79-Inch X 96-Inch Medium Weight Blanket, Fire Tiger (DB57132)
- TRADEMARK FINE ART Sr.LaSso 'New York New York' Canvas Art, 35x47 (ALI13285-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Chicken Fence' Canvas Art, 18x24 (ALI38117-C1824GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Black Cat Red Bottle' Canvas Art, 14x19 (ALI6517-C1419GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Dried fish' Canvas Art, 22x32 (PSL01313-C2232GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline WB-1' Canvas Art, 12x19 (MW0409-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Iii' Canvas Art, 14x14 (WAG06547-C1414GG)
- TRADEMARK FINE ART Regina Moore 'Reunification I' Canvas Art, 14x19 (WAG14972-C1419GG)
- Trademark Fine Art Wall Art & Decor