Monet 'Three Fishing Boats' Canvas Art, 18x24
Mfr # AA00683-C1824GG
Zoro # G901335383
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Monet
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # AA00683-C1824GG
- Zoro # G901335383
- UPC # 192055064042
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Monet |
Subject | Landscape |
Description
- Artist: Monet
- Subject: Landscape
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three boats sitting on a beach next to the water.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- MANHATTAN COMFORT Madeline Barstool, Silver and Black (198AMC1)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- TRADEMARK FINE ART Minjae 'The Dream Portrait' Canvas Art, 12x19 (ALI43583-C1219GG)
- TRADEMARK FINE ART Patty Tuggle 'Fishing for Light' Canvas Art, 12x19 (PT0132-C1219GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Hostas Garden' Canvas Art, 14x19 (ALI3519-C1419GG)
- TRADEMARK FINE ART Darren White Photography 'Moulton barn sunset fire' Canvas Art, 30x47 (ALI46542-C3047GG)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Cow And Calf' Canvas Art, 12x19 (ALI8694-C1219GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Iv' Canvas Art, 24x32 (WAP10135-C2432GG)
- Trademark Fine Art Wall Art & Decor