Monet 'Madame Monet And Her Son' Canvas Art, 18x24
Mfr # AA00998-C1824GG
Zoro # G201341527
Key Features
- Style Mid-Century Modern
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist Monet
Product Information
- Brand Trademark Fine Art
- MFR # AA00998-C1824GG
- Zoro # G201341527
- UPC # 192055076526
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Mid-Century Modern |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Monet |
Description
- Artist: Monet
- Subject: People
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman standing in a field with a child.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Taupe, Twin (174707)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- TRADEMARK FINE ART 'Map of the United States in 1861' Canvas Art, 14x19 (BL00637-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Travel 90' Canvas Art, 16x24 (ALI09823-C1624GG)
- TRADEMARK FINE ART Gilbert Claes 'The Broom' Canvas Art, 35x35 (1X13541-C3535GG)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 22x32 (ALI0760-C2232GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- Trademark Fine Art Wall Art & Decor