Moises Levy 'Mobil Homes' Canvas Art, 14x19
Mfr # ALI23342-C1419GG
Zoro # G401380937
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Moises Levy
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # ALI23342-C1419GG
- Zoro # G401380937
- UPC # 192055692474
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Moises Levy |
Subject | Still Life |
Description
- Artist: Moises Levy
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features mobile homes lined up closely next to each other.
Born in Mexico City in 1963, Moises Levy is a lifelong resident there, and works in the city as an established architect. In 1982, when he began his studies in architecture at Universidad Iberoamericana, his appreciation of the natural relation between light and architecture was deepened. Subsequent travel to Boston, Paris and Venice served to illuminate the unbreakable bond between architecture and its relationship with light. It was this early interest in the qualities of light that lead Levy to photography, and as a counterpoint to his work as an architect he has now been drawn to landscape work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 4x6 Picture Frames - 6 Pack, Black (167604DGA)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Glossy White, Clear (I 3290)
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 2' Canvas Art, 30x47 (ALI17299-C3047GG)
- TRADEMARK FINE ART Lucy P. Mctier 'Lowcountry Spanish Moss Escape' Canvas Art, 35x47 (ALI42765-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Blue Forest' Canvas Art, 22x32 (PSL0262-C2232GG)
- TRADEMARK FINE ART Sandy Lloyd 'Postcards Of Paris I' Canvas Art, 24x32 (WAG09007-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 35x35 (WAP10772-C3535GG)
- TRADEMARK FINE ART Tim Otoole 'Riptide Ii' Canvas Art, 16x32 (WAG04889-C1632GG)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- Trademark Fine Art Wall Art & Decor