Moira Hershey 'Mark Making Tile Pattern V Dark Blue Crop' Canvas Art, 18x24
Mfr # WAP03218-C1824GG
Zoro # G701666625
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Moira Hershey
- Subject Abstract
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP03218-C1824GG
- Zoro # G701666625
- UPC # 192055660565
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Moira Hershey |
Subject | Abstract |
Style | Modern & Contemporary |
Description
- Artist: Moira Hershey
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and white line pattern filling the frame.
After graduating from Savannah College of Art and Design with a BFA in Illustration, Moira Hershey relocated to Vermont to work as a staff artist and designer at Wild Apple. Her personal style is quirky, cute, and fun, with an emphasis on bold lines and texture using gouache, ink, and digital media. She is inspired by Andy Warhol's early advertising work, and the flat, graphic qualities in the works of Charley Harper and Alphonse Mucha.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- TRADEMARK FINE ART Sue Schlabach 'Woodland Chart Iv' Canvas Art, 35x47 (WAP08371-C3547GG)
- TRADEMARK FINE ART Marion Rose 'Path To The Lake' Canvas Art, 18x24 (ALI7758-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave I' Canvas Art, 8x24 (WAP03240-C824GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Roosters II' Canvas Art, 18x18 (ALI31479-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade III' Canvas Art, 24x24 (ALI4124-C2424GG)
- VINTIQUEWISE Decorative Leather Small Treasure Box (QI003006.S)
- Trademark Fine Art Wall Art & Decor