Minjae 'The Dream Portrait' Canvas Art, 12x19
Mfr # ALI43583-C1219GG
Zoro # G101474424
Key Features
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Minjae
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI43583-C1219GG
- Zoro # G101474424
- UPC # 192664816568
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Minjae |
Subject | People |
Description
- Artist: Minjae
- Subject: People
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a woman in blue with an orange hand.
Prominent Colors: White, Blue, Black, Grey, Orange
Minjae Lee is a South Korean artist whose thought-provoking portraitures are expressed with intricate patterning and multi-collage of color and artifact. He creates a sense of wonderment and drama with a touch of carnival flair within his dark, moody facial expressions and harlequin black and white designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- CADCO Oven Basket, Full Size (COB-F)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- TRADEMARK FINE ART Cole Borders 'Sewing Machine' Canvas Art, 14x19 (ALI21696-C1419GG)
- TRADEMARK FINE ART Albert Biersdant 'Lake Tahoe' Canvas Art, 16x24 (BL0839-C1624GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 24x32 (ALI15328-C2432GG)
- TRADEMARK FINE ART Amanda Smith 'Sweet Pea Snap Pea' Canvas Art, 24x32 (ALI37965-C2432GG)
- TRADEMARK FINE ART Lois Bryan 'Family Farm' Canvas Art, 22x32 (LBr0158-C2232GG)
- TRADEMARK FINE ART Sylvie Demers 'Hiatus' Canvas Art, 18x24 (ALI0892-C1824GG)
- AZIMPORT AZImport TGMF9IN 9 in. Iron Display Stand (TGMF9IN)
- Trademark Fine Art Wall Art & Decor