Millais 'Isabella' Canvas Art, 14x19
Mfr # AA01524-C1419GG
Zoro # G001331902
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Millais
- Style Traditional
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # AA01524-C1419GG
- Zoro # G001331902
- UPC # 194189222893
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Millais |
Style | Traditional |
Subject | People |
Description
- Artist: Millais
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of people sitting around a table.
Prominent Colors: Tan, Grey, Brown, Yellow, Red, White, Black
Sir John Everett Millais, 1st Baronet,�PRA� was an�English painter�and illustrator who was one of the founders of the�Pre-Raphaelite Brotherhood.�He was a child prodigy who, aged eleven, became the youngest student to enter the Royal Academy Schools.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- ELK HOME Coffee Table, 32 in W, 32 in L, 18 in H (7116560)
- TRADEMARK FINE ART Eric Joyner 'Robohawks' Canvas Art, 35x47 (ALI1037-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Indigo Floral I' Canvas Art, 16x32 (WAG01181-C1632GG)
- TRADEMARK FINE ART Ron Parker 'Marysville Falls' Canvas Art, 18x24 (ALI32744-C1824GG)
- TRADEMARK FINE ART Giuseppe Torre 'Looking For Etna' Canvas Art, 16x24 (ALI35198-C1624GG)
- TRADEMARK FINE ART Chuck Black 'Evening Guests' Canvas Art, 12x19 (ALI20861-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- Trademark Fine Art Wall Art & Decor