Mike Schick 'Paper Work I' Canvas Art, 14x14
Mfr # WAP02722-C1414GG
Zoro # G001664130
Key Features
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Mike Schick
Product Information
- Brand Trademark Fine Art
- MFR # WAP02722-C1414GG
- Zoro # G001664130
- UPC # 192055564306
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Mike Schick |
Description
- Artist: Mike Schick
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an arrangement of blue shapes on a white background.
Mike Schick began painting after years in three dimensional art fields as a sculptor and home accessories designer and builder. As in those disciplines, Mike relies heavily on drawing and attention to surface detail and texture in his paintings. Mike still approaches each painting experimentally and is amazed and amused by the variety of influences on the final result.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- TRADEMARK FINE ART Artpoptart 'Peacock' Canvas Art, 18x24 (ALI15749-C1824GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- TRADEMARK FINE ART Marnie Bourque 'Farmall Fall' Canvas Art, 18x18 (ALI44458-C1818GG)
- TRADEMARK FINE ART Patti Mollica 'Shades of Summer Beach' Canvas Art, 35x35 (IC02232-C3535GG)
- TRADEMARK FINE ART Lanre Adefioye 'Alabama State Map' Canvas Art, 24x32 (ALI31111-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Gapstow Bridge' Canvas Art, 12x19 (ALI9056-C1219GG)
- TRADEMARK FINE ART Jean Plout 'Beautiful Peacock Right' Canvas Art, 18x18 (ALI29918-C1818GG)
- Trademark Fine Art Wall Art & Decor