Mike Schick 'Bypass Ii' Canvas Art, 10x19
Mfr # WAP04955-C1019GG
Zoro # G401671837
Key Features
- Subject Abstract
- Artist Mike Schick
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP04955-C1019GG
- Zoro # G401671837
- UPC # 192664187446
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Subject | Abstract |
Artist | Mike Schick |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Mike Schick
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink and purple abstract scene.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONI2UL2AC10TK)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- SLIPPERS White, Open Toe Slippers - SPA, PK 100 (HA-AC-019)
- TRADEMARK FINE ART Geno Peoples 'Family Tradition' Canvas Art, 14x19 (ALI19478-C1419GG)
- TRADEMARK FINE ART Mike Jones Photo 'RMNP Aspens and Storm Clouds' Canvas Art, 30x47 (ALI17856-C3047GG)
- TRADEMARK FINE ART Richard Wallich 'Art Cow 4584' Canvas Art, 35x47 (ALI6660-C3547GG)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'Animal Map Of United States For Children And Kids Beige' Canvas Art, 30x47 (MT02113-C3047GG)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Garden' Canvas Art, 30x47 (DLG0192-C3047GG)
- Trademark Fine Art Wall Art & Decor