Mike Jones Photo 'RMNP Aspens and Storm Clouds' Canvas Art, 16x24
Mfr # ALI17856-C1624GG
Zoro # G901377000
Key Features
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Mike Jones Photo
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI17856-C1624GG
- Zoro # G901377000
- UPC # 192055338761
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Mike Jones Photo |
Subject | Landscape |
Description
- Artist: Mike Jones Photo
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mountain in the distance with trees in front of it.
Mike's love of photography started at age 10 when his father taught him how to use his old Pentax SLR camera. By the time he graduated high school, he had also graduated from his 35mm Pentax, to an old 4x5 Graflex camera. From the beginning, landscapes were his true passion. During Summer vacations in Maine, Mike would choose to climb around the rocky shore with a camera and tripod instead of shopping with his family in downtown Bar Harbor. He soon landed a job shooting photos for a local newspaper where he continued to work while studying photography in college.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- DYNO SEASONAL SOLUTIONS 17" Red Plush Santa Hat (0402009AZSACC)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- TRADEMARK FINE ART Mike Jones Photo 'RMNP Aspens and Storm Clouds' Canvas Art, 30x47 (ALI17856-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Wild Roses' Canvas Art, 22x32 (DLG0201-C2232GG)
- TRADEMARK FINE ART Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47 (WAP01742-C3547GG)
- TRADEMARK FINE ART Paul Gauguin 'Winter Landscape' Canvas Art, 24x32 (BL0369-C2432GG)
- TRADEMARK FINE ART Surjanto Suradji 'Winter Bison' Canvas Art, 12x19 (1X13702-C1219GG)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- ROOMMATES RoomMates WFM3905SLG 12.33 sq ft. Stained Glass Leaves Window Film - 24 in. x 74 in. (WFM3905SLG)
- Trademark Fine Art Wall Art & Decor