Michelle Faber 'Into The Forest' Canvas Art, 14x19
Mfr # ALI17969-C1419GG
Zoro # G601377492
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Modern & Contemporary
- Artist Michelle Faber
Product Information
- Brand Trademark Fine Art
- MFR # ALI17969-C1419GG
- Zoro # G601377492
- UPC # 192055361660
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Modern & Contemporary |
Artist | Michelle Faber |
Description
- Artist: Michelle Faber
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a phrase in the center of a forest scene.
Many of Michelle's talents came from her mother who was an established artist. However, Michelle is mostly self taught and has been developing her own unique painting style and skills from a very young age. Michelle obtained an Associate's degree in Fine Art in 2002. Throughout the years Michelle taught private art lessons out of her home. She also served as an art instructor at an after school program for elementary school children. She has painted murals for various businesses and homes as well as commissioned portraits and paintings
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L34"H, VinylSeat, HerculesSeries (FD-BHF-2-GG)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- LEGO TECHNIC DALMATIAN (42150)
- TRADEMARK FINE ART Wyanne 'Strength' Canvas Art, 14x19 (ALI8288-C1419GG)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- TRADEMARK FINE ART Melissa Wang 'Flamingo Paradise I' Canvas Art, 12x19 (WAG13621-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Path To The Lake' Canvas Art, 18x24 (ALI7758-C1824GG)
- TRADEMARK FINE ART Ata Alishahi 'Dark Color Explosion' Canvas Art, 22x32 (ALI22219-C2232GG)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Flamingo 1' Canvas Art, 22x32 (WAG00114-C2232GG)
- Trademark Fine Art Wall Art & Decor