Michael Tompsett 'World Map for Kids II' Canvas Art, 16x24
Mfr # MT0494-C1624GG
Zoro # G001552888
Key Features
- Artist Michel Tompsett
- Style Contemporary
- Subject Cityscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MT0494-C1624GG
- Zoro # G001552888
- UPC # 886511495975
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Michel Tompsett |
Style | Contemporary |
Subject | Cityscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michel Tompsett
- Subject: Cityscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a colorful World Map for kids.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Topsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Athrough Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- ENDURANCE Endurance Night Stand, Midnight Blue (7602MB)
- TRADEMARK FINE ART Dusan Ljubicic 'Black On White Plants' Canvas Art, 30x47 (1X06620-C3047GG)
- TRADEMARK FINE ART Margaret Wilson 'Barrow Mouse' Canvas Art, 14x19 (ALI43139-C1419GG)
- TRADEMARK FINE ART Thom Sivo 'Riding Crops' Canvas Art, 22x32 (TS00003-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Cottage' Canvas Art, 22x32 (DLG0191-C2232GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Cloudbank Sonata II' Canvas Art, 24x32 (WAG14948-C2432GG)
- DESIGN TOSCANO The Loyal Whippet Authentic Foundry Iron Casting (SP1577)
- Trademark Fine Art Wall Art & Decor