Michael Tompsett 'Typography World Map II' Canvas Art, 30x47
Mfr # MT0024-C3047GG
Zoro # G001544975
Key Features
- Subject Maps
- Artist Michael Tompsett
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MT0024-C3047GG
- Zoro # G001544975
- UPC # 886511141599
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Maps |
Artist | Michael Tompsett |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a typography world map.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Topsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Athrough Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- MARTEX SOVEREIGN Wash Towel, Dobby, Ecru, 1 lb., PK12 (7132348)
- PYLE Compact and Portable Lectern Podium (PLCTND44)
- FLASH FURNITURE BlackSide Chair, 19.75W24"L34.75H, Fixed, MeshSeat, ContemporarySeries (GO-515-2-GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 14x19 (WAP03210-C1419GG)
- TRADEMARK FINE ART J Austin Jennings 'The Lazy Day' Canvas Art, 18x24 (IC01672-C1824GG)
- TRADEMARK FINE ART Lantern Press 'National Park 1' Canvas Art, 12x19 (ALI8776-C1219GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore IV' Canvas Art, 10x24 (WAP00902-C1024GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Cupcake' Canvas Art, 35x35 (ALI13564-C3535GG)
- VASER DESIGNS Wall Art with Rooster Pattern (VA3554694)
- Trademark Fine Art Wall Art & Decor