Michael Tompsett 'Old Sheet Music Map of Florida' Canvas Art, 24x32
Mfr # MT0529-C2432GG
Zoro # G301556128
Key Features
- Artist Michael Tompsett
- Subject Maps
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MT0529-C2432GG
- Zoro # G301556128
- UPC # 886511881105
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Michael Tompsett |
Subject | Maps |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an old sheet music map of Florida.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies after leaving University. After 12 highly enjoyable years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Michael Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- KARTRI Shower Curtain, San Crepe, 36x72, White (SCB-1)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- TRADEMARK FINE ART Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32 (IC01462-C2432GG)
- TRADEMARK FINE ART Mitchell 'World Map On Aqua' Canvas Art, 24x32 (WAG12957-C2432GG)
- TRADEMARK FINE ART Janet Pidoux 'Kittens And Butterflies Garden' Canvas Art, 12x24 (ALI36503-C1224GG)
- TRADEMARK FINE ART David Lloyd Glover 'Wild Roses' Canvas Art, 22x32 (DLG0201-C2232GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodil Cluster' Canvas Art, 30x47 (ALI30381-C3047GG)
- TRADEMARK FINE ART Lisa Dearing 'American Cowgirl' Canvas Art, 16x24 (IC00428-C1624GG)
- NEXT INNOVATIONS Large Peacock Butterfly Metal Wall Art (101410077-PEACOCK)
- Trademark Fine Art Wall Art & Decor