Michael Tompsett 'New York Skyline III' Canvas Art, 30x47
Mfr # MT0625-C3047GG
Zoro # G101554140
Key Features
- Artist Michael Tompsett
- Subject Cityscapes
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MT0625-C3047GG
- Zoro # G101554140
- UPC # 886511884953
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Michael Tompsett |
Subject | Cityscapes |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michael Tompsett
- Subject: Cityscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a blue watercolor skyline of New York.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Topsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Athrough Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The DOT drafting stool, Black (B16210-BK)
- IDESIGN Liner Shower Curtain Peva (12052)
- COLEMAN Double High with Pump - Queen (110700)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 30x47 (ALI47759-C3047GG)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range Iv' Canvas Art, 14x19 (WAG03999-C1419GG)
- TRADEMARK FINE ART David Galchutt 'The Mixed Bouquet' Canvas Art, 24x32 (ALI46986-C2432GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Frogger' Canvas Art, 14x19 (ALI3502-C1419GG)
- TRADEMARK FINE ART Pierre Leclerc 'Hawaiian Sunset Wonder' Canvas Art, 12x19 (PL0216-C1219GG)
- MARIAN IMPORTS Marian Imports F15114 4 x 7.5 in.Treasure of Nature Howling Bronze Wolf Head Statue (15114)
- Trademark Fine Art Wall Art & Decor