Michael Tompsett 'Chicago City Street Map II' Canvas Art, 14x19
Mfr # MT0856-C1419GG
Zoro # G801552200
Key Features
- Artist Michael Tompsett
- Subject Maps
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MT0856-C1419GG
- Zoro # G801552200
- UPC # 886511850538
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Michael Tompsett |
Subject | Maps |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a street map of Chicago City.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Topsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Athrough Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Folding Chair, Charcoal, PK32 (64247)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- LA CROSSE TECHNOLOGY Wood Wall Clock, 10" (404-2625)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- TRADEMARK FINE ART Rio 'Key West Villa' Canvas Art, 18x24 (MA0198-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Raven Feather' Canvas Art, 12x19 (WAP05951-C1219GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iii' Canvas Art, 18x24 (WAG06289-C1824GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18 (WAG07422-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Blue Bird On Demask' Canvas Art, 24x24 (ALI29957-C2424GG)
- Trademark Fine Art Wall Art & Decor