Michael Jackson 'Hanging Monkey' Canvas Art, 18x24
Mfr # ALI43674-C1824GG
Zoro # G501494282
Key Features
- Artist Michael Jackson
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI43674-C1824GG
- Zoro # G501494282
- UPC # 192664820213
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Michael Jackson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Michael Jackson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a monkey hanging upside down over a tree.
Prominent Colors: Blue, Grey, Tan, Black
Michael Jackson Painting in studio his degree in Natural History Illustration. After working for five years as an advertising illustrator and part-time teacher, he took the decision to devote his time and energies to become the specialist in wildlife and portraiture that he is today. Jacksons work reflects both classical and modern interpretations fused within one painting. His influences range from the Renaissance, the masters of the nineteenth century, and Contemporary Art. With superb technique, he infuses a harmony between the natural and the conceptual, to create works that are provocative and dramatic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mabel Grey Velvet Upholstered Silver Finished Storage Ottoman (165-10678)
- BILT-RITE MASTEX HEALTH Bed Wedge - Small (FW100)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- TRADEMARK FINE ART Sylvie Demers 'Bohobird' Canvas Art, 35x35 (ALI15157-C3535GG)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Shark' Canvas Art, 35x47 (ALI23986-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Roses II' Canvas Art, 24x24 (WAP0477-C2424GG)
- TRADEMARK FINE ART Albena Hristova 'Blue Eyed Feathers' Canvas Art, 12x19 (WAP10643-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Lisa's Garden 1' Canvas Art, 35x35 (ALI24903-C3535GG)
- Trademark Fine Art Wall Art & Decor