Michael Buxton 'Axolotl Questions' Canvas Art, 24x24
Mfr # IC01480-C2424GG
Zoro # G201527976
Key Features
- Style Modern & Contemporary
- Artist Michael Buxton
- Subject Humor
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # IC01480-C2424GG
- Zoro # G201527976
- UPC # 194189188120
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | Michael Buxton |
Subject | Humor |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michael Buxton
- Subject: Humor
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a humorous phrase around an axolotl.
Prominent Colors: Black, Tan, Red, Pink, Brown, Wine
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARO LIFESTYLE SARO 3519.I20S 20 in. Crochet Pompom Throw Pillow - Ivory (3519.I20S)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- TRADEMARK FINE ART Pierre-Auguste Renior 'Monet Painting Garden' Canvas Art, 24x32 (ALI10057-C2432GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 35x47 (WAG13071-C3547GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'The Mussel Harvest' Canvas Art, 35x47 (BL01875-C3547GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART George Digalakis 'Pier With Slippers' Canvas Art, 14x14 (1X01367-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iii' Canvas Art, 35x35 (WAG05468-C3535GG)
- Trademark Fine Art Wall Art & Decor