Melissa Wang 'Undersea Creatures Ii' Canvas Art, 14x19
Mfr # WAG07389-C1419GG
Zoro # G201614515
Key Features
- Artist Melissa Wang
- Product Type Gallery-Wrapped Canvas Art
- Style Nautical
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAG07389-C1419GG
- Zoro # G201614515
- UPC # 193420271294
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Melissa Wang |
Product Type | Gallery-Wrapped Canvas Art |
Style | Nautical |
Subject | Animals |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink seahorse in the center of the frame.
Prominent Colors: White, Tan, Pink, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 48, 24" X 48" X 22.25-37.25", Black (SLT3-2448C)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract I Crop Blue' Canvas Art, 22x32 (WAP0462-C2232GG)
- TRADEMARK FINE ART Chuck Black 'As Autumn Approaches' Canvas Art, 18x24 (ALI16380-C1824GG)
- TRADEMARK FINE ART David Drost 'Aspen Glen I' Canvas Art, 18x24 (WAG06666-C1824GG)
- TRADEMARK FINE ART Holli Conger 'Pet Life cat 2' Canvas Art, 12x19 (ALI47499-C1219GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Solstice Sunflowers' Canvas Art, 18x18 (ALI38137-C1818GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- TRADEMARK FINE ART Guido Borelli 'La Discesa al Mare' Canvas Art, 14x19 (ALI34164-C1419GG)
- Trademark Fine Art Wall Art & Decor