Melissa Wang 'Tropical Flamingo Ii' Canvas Art, 24x32
Mfr # WAG07357-C2432GG
Zoro # G001608264
Key Features
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Melissa Wang
Product Information
- Brand Trademark Fine Art
- MFR # WAG07357-C2432GG
- Zoro # G001608264
- UPC # 193420270037
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Melissa Wang |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a flamingo standing in the center of the frame.
Prominent Colors: White, Green, Tan, Pink, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 8.5 ft Hexagon Center Pole with Cam Lock (K102003-8.5H-SAT-1M-CAM)
- TENNSCO Legal Size Starter Unit (3076PC)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 3X5 Rectangle - Brown/ Green-Polypropylene (C859D6073135ST)
- FLASH FURNITURE Turquoise 5' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-57-TQ-GG)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- TRADEMARK FINE ART Guido Borelli 'Il Mercato del Lago' Canvas Art, 24x32 (ALI34163-C2432GG)
- TRADEMARK FINE ART Manor Shadian 'Flowers in the Vale' Canvas Art, 14x19 (MA01073-C1419GG)
- TRADEMARK FINE ART Paul Gauguin 'Landscape at Pont Aven' Canvas Art, 35x47 (BL0388-C3547GG)
- TRADEMARK FINE ART Anthony Casay 'Sunset Beach 1' Canvas Art, 35x47 (ALI20254-C3547GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- Trademark Fine Art Wall Art & Decor